Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AMP LT, Wedge Waterproof Work Boot, 9 W, 6 in Height, Brown

  • Mfr # GB00429

  • Zoro # G408468782


product price: $195.00
/pr
Free Shipping & Returns

Key Features

Material
Leather
Color
Brown
Toe Type
Plain
Height
6 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00429
Zoro #
G408468782
UPC #
193715185480
Country of Origin
China

Dimensions

Size
9
Footwear Width
W
Height
6 in

Details

Item
Wedge Waterproof Work Boot
Material
Leather
Color
Brown
Toe Type
Plain
Waterproof
Yes
Series
AMP LT
Insulated
No
Outsole Material
EVA/Rubber
Resists
Slips
Style Number
GB00429

Description

The Goodyear welt constructed AMP LT waterproof moc-toe wedge work boot is an extremely comfortable soft toe work boot designed for high performance.The 6-inch upper is made from premium barnyard proof SPR leather that resists many caustic alkali and potash, as well as other barnyard acids. A special tanning process makes it far more abrasion resistant and stronger than conventional leathers. A heel-stabilizing Counter Lock prevents heel slippage and acts as a protectant against tears when kicking off your boots. The foundation of the boot includes a fiberglass shank for added stability, a shock absorbing EVA midsole, and a Carbo-Tec Rubber wedge outsole. A proprietary blend of rubber gives this wedge work boot great heat, chemical, abrasion, slip and oil-resisting properties. It meets ASTM F2892 electrical hazard standards for soft toe safety footwear.The interior of this wedge work boot is equipped with a guaranteed waterproofing system and lined with a soft performance mesh. The 3-D molded counter pocket provides additional heel support and comfort. A removable AMP LT memory foam insole is a layer of cushioning polyurethane topped with a layer of memory foam for all day extreme comfort.


  • Georgia waterproof system
  • High performance mesh lining
  • Full grain SPR leather upper
  • 3-D molded counter pocket
  • Heel-stabilizing Counter Lock
  • Combination eyelet/hook hardware
  • Moc toe
  • AMP LT insole with memory foam
  • Fiberglass shank
  • EVA midsole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.