Zoro Homepage

AMP LT Wedge Work Boot, 11W, PR

  • Mfr # GB00347

  • Zoro # G1210637


product price: $175.00
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00347
Zoro #
G1210637
UPC #
193715036065
Country of Origin
China

Dimensions

Size
11 W

Description

Georgia Boot is no stranger to crafting quality wedge work boots. The AMP LT 6" wedge lace up boot is built with the same great SPR leather our classic wedges are known for but now includes our premium comfort insole and a high-performance outsole. The upper features combination eyelet and hook hardware, a nylon pull tab for easy on and the Counter Lock System to prevent heel slippage. The interior is unlined and contains a padded counter pocket for additional heel support and the removable AMP LT memory foam insole. The outsole package on this 6" wedge work boot is comprised of a fiberglass shank for added stability, a cushioning EVA midsole, and our proprietary Carbo-Tec rubber. This special rubber gives the outsole great resistance against heat, oil, chemicals and slips.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.