AMP LT, Women's 7 in Alloy Toe Low Heel Logger Work Boot, Brown, 6, M, GB00428
- Mfr # GB00428
- Zoro # G208466803
Key Features
Specifications
Details
- MFR #
- GB00428
- Zoro #
- G208466803
- UPC #
- 193715178628
- Country of Origin
- China
- Item
- Low Heel Logger Work Boot
- Toe Type
- Alloy
- Gender
- Women's
- Color
- Brown
- Style Number
- GB00428
- Series
- AMP LT
- Waterproof
- Yes
- Features
- AMP LT insole with memory foam, Full grain SPR leather upper, Goodyear welt construction
- Insulated
- No
- Outsole Material
- Rubber
- Resists
- Slips
- Upper Material
- Leather
Dimensions
- Size
- 6
- Width
- M
- Footwear Width
- M
- Height
- 7 in
Description
Our AMP LT women's alloy toe low heel logger combines extreme comfort with rugged durability. Built with a Goodyear welt construction, this women's work boot is made to last. This 7-inch boot has an upper made of SPR leather that is stronger than conventional leathers and 2 1/2 times more abrasion resistant. Milled brass hardware extends the life of the laces. The rear of the boot features a Counter Lock System. It acts as a heel stabilizer and protects the heel for boot removal. The kiltie can be removed for a more traditional work boot look.An Ergo-Fit alloy toe cap on this women's protective toe work boot is designed to match the contours of your foot and allow your toes more room. It meets ASTM F2413 I/C 75 standards for protective toe footwear.The inside of the boot is equipped with the Georgia Waterproof system and lined in a soft performance mesh. The removable AMP LT memory foam insole cushions and provides a customized fit.This work boot has a steel shank for added stability and arch support and a cushioning EVA midsole that acts as a shock absorber as you walk. The oil and slip resisting rubber outsole features a lug pattern and meets ASTM F2413 electrical hazard standards for safety toe boots. Durable, protective and comfortable, pick up this women's work logger today.
- Full grain SPR leather upper
- Goodyear welt construction
- AMP LT insole with memory foam
- EVA midsole
- Removable brush guard kiltie
- Double-ribbed, tempered steel shank
- High performance mesh lining
- ASTM F2413 protective toe classification
- Georgia waterproof system
- Milled Brass Hardware (extends life of the laces)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.