Zoro Homepage

Amplitude, Men's Composite Toe Work Boot, Black, 11.5, M, GB00130

  • Mfr # GB00130

  • Zoro # G1228837


product price: $190.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
GB00130
Series
Amplitude
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00130
Zoro #
G1228837
UPC #
718562483796
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
M

Details

Item
Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
GB00130
Series
Amplitude
Waterproof
Yes
Upper Material
Full Grain Leather

Description

For amplified comfort, give these boots a try. This composite toe boot looks like a hiker but performs like a work boot. Our ERGO-FIT safety toes are tapered for a better range of motion and the ergonomic design matches the contours of feet. The Georgia Boot Amplitude's oil and slip resistant rubber outsole is versatile enough that it can be worn on weekends too. The Georgia Boot Waterproof System makes these black work boots ideal for hiking on wet, muddy terrains or working rain-soaked job sites. The Amplitude's sporty upper is made from full-grain leathers that are soft and easy to break in. With the AMP insole, these work hikers will provide outstanding comfort. A top layer of memory foam on our AMP insoles absorbs shock and cushions every step along the way. The EVA midsole and cement construction help with flexibility and makes these boots lightweight. The Georgia Boot Amplitude reflects the essence of Georgia Boot: it is durable, comfortable and always ready to work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.