Shop GEORGIA BOOT
See all product information
Create Account
Athens 360 11" Pull-On Waterproof Moc-Toe Nano Composite Toe Work Boot, Brown, Size 9
- Mfr # GB00739
- Zoro # G324234201
product price:
$
204.99
/pr
Free Shipping & Returns
Key Features
Footwear Style
Wellington
Upper Material
Full-grain Leather
Color
Brown
Gender
Men
Footwear Closure Type
Pull-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GB00739
- Zoro #
- G324234201
- UPC #
- 193715734206
- Country of Origin
- Cambodia
Dimensions
- Footwear Width
- W
- Size
- 9
Details
- Item
- Georgia Boot Athens 360 11" Pull-On Waterproof Moc-Toe Nano Composite Toe Work Boot
- Footwear Style
- Wellington
- Upper Material
- Full-grain Leather
- Color
- Brown
- Gender
- Men
- Footwear Closure Type
- Pull-On
- Waterproof
- Yes
- Style Number
- GB00739
- Outsole Material
- EVA/Rubber
- Toe Type
- Moc-Toe
Description
With a moc-toe profile and supreme comfort the original Athens are known for, the Athens 360 collection is designed to take on more rugged job environments. Built with a 360-degree stitch-out construction, this defined heel work boot also features a reinforced toe stitch to prevent sole separation. This waterproof work boot has a premium SPR leather upper with a padded collar and combination hardware. Stretch Gusset technology allows for easy pull on of the boot and keeps the padded tongue in place. The interior is equipped with the Georgia Waterproof System and lined in a soft, performance mesh material. It has a removable Comfort Core Next Gen memory foam insole for all day comfort. Below the insole is a fiberglass shank and a shock-absorbing EVA midsole. Next is a TPU Anchor Disk that provides additional arch support and stability. Finally, the CTR rubber outsole is made from our proprietary blend of rubber giving it excellent heat, oil, slip, abrasion and chemical resisting properties. This men's lace-up work boot meets ASTM F2892 electrical hazard standards for soft toe safety footwear. ASTM F2892 electrical hazard standard Fiberglass shank Stretch Gusset technology High performance mesh lining 360° stitch-out construction with cupsole Georgia waterproof system 90° defined heel Reinforced toe stitch Moc toe Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole 11 Inches in height Combination eyelet/hook hardware Comfort Core Next Gen memory foam insole Full-grain leather upper EVA midsole Anchor Disk by Georgia - provides added arch support and stability Heel-stabilizing Counter Lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.