Athens 360 11" Pull-On Waterproof Moc-Toe Work Boot, Brown, Size 8
- Mfr # GB00738
- Zoro # G724234801
product price:
$
194.99
/pr
Free Shipping & Returns
Key Features
Style Number
GB00738
Boot Height
11 in
Toe Type
Moc-Toe
Size
8
Footwear Style
Wellington
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GB00738
- Zoro #
- G724234801
- UPC #
- 193715734299
- Country of Origin
- Cambodia
Dimensions
- Boot Height
- 11 in
- Size
- 8
- Footwear Width
- W
Details
- Style Number
- GB00738
- Item
- Georgia Boot Athens 360 11" Pull-On Waterproof Moc-Toe Work Boot
- Toe Type
- Moc-Toe
- Footwear Style
- Wellington
- Material
- Leather
- Upper Boot Material
- Full-grain Leather
- Waterproof
- Yes
- Outsole Material
- EVA/Rubber
- Gender
- Men
- Color
- Brown
- Upper Material
- Full-grain Leather
- Chain Saw Cut Resistant
- No
- Footwear Closure Type
- Pull-On
Description
With a moc-toe profile and supreme comfort the original Athens are known for, the Athens 360 collection is designed to take on more rugged job environments. Built with a 360-degree stitch-out construction, this defined heel work boot also features a reinforced toe stitch to prevent sole separation. This waterproof work boot has a premium SPR leather upper with a padded collar and combination hardware. Stretch Gusset technology allows for easy pull on of the boot and keeps the padded tongue in place. The interior is equipped with the Georgia Waterproof System and lined in a soft, performance mesh material. It has a removable Comfort Core Next Gen memory foam insole for all day comfort. Below the insole is a fiberglass shank and a shock-absorbing EVA midsole. Next is a TPU Anchor Disk that provides additional arch support and stability. Finally, the CTR rubber outsole is made from our proprietary blend of rubber giving it excellent heat, oil, slip, abrasion and chemical resisting properties. This men's lace-up work boot meets ASTM F2892 electrical hazard standards for soft toe safety footwear. Anchor Disk by Georgia - provides added arch support and stability Comfort Core Next Gen memory foam insole 11 Inches in height Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole Heel-stabilizing Counter Lock High performance mesh lining ASTM F2892 electrical hazard standard EVA midsole 360° stitch-out construction with cupsole Moc toe Stretch Gusset technology Fiberglass shank 90° defined heel Reinforced toe stitch Full-grain leather upper Georgia waterproof system Combination eyelet/hook hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.