Athens 360 6" Side-Zip Waterproof Nano Composite Toe Moc-Toe Work Boot, Brown, Size 12
- Mfr # GB00737
- Zoro # G324234768
product price:
$
189.99
/pr
Free Shipping & Returns
Key Features
Style Number
GB00737
Gender
Men
Toe Type
Moc-Toe
Size
12
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00737
- Zoro #
- G324234768
- UPC #
- 193715734701
- Country of Origin
- Cambodia
- Style Number
- GB00737
- Item
- Georgia Boot Athens 360 6" Side-Zip Waterproof Nano Composite Toe Moc-Toe Work Boot
- Gender
- Men
- Toe Type
- Moc-Toe
- Color
- Brown
- Waterproof
- Yes
- Upper Material
- Full-grain Leather
- Footwear Style
- Work
- Footwear Closure Type
- Lace-up
- Outsole Material
- EVA/Rubber
Dimensions
- Size
- 12
- Footwear Width
- W
Description
With a moc-toe toe profile and supreme comfort the original Athens are known for, the Athens 360 collection is designed to take on more rugged job environments. Built with a 360-degree stitch-out construction, this defined heel work boot also features a reinforced toe stitch to prevent sole separation. This waterproof work boot has a premium SPR leather upper with a padded collar and combination hardware. Stretch Gusset technology allows for easy pull on of the boot and keeps the padded tongue in place. The interior is equipped with the Georgia Waterproof System and lined in a soft, performance mesh material. It has a removable Comfort Core Next Gen memory foam insole for all day comfort. Below the insole is a fiberglass shank and a shock-absorbing EVA midsole. Next is a TPU Anchor Disk that provides additional arch support and stability. Finally, the CTR rubber outsole is made from our proprietary blend of rubber giving it excellent heat, oil, slip, abrasion and chemical resisting properties. This men's lace-up work boot meets ASTM F2892 electrical hazard standards for soft toe safety footwear. EVA midsole Stretch Gusset technology 360° stitch-out construction with cupsole ASTM F2892 electrical hazard standard High performance mesh lining Fiberglass shank Georgia waterproof system Reinforced toe stitch Moc toe 90° defined heel 6 Inches in height Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole Combination eyelet/hook hardware Full-grain leather upper Comfort Core Next Gen memory foam insole Anchor Disk by Georgia - provides added arch support and stability Heel-stabilizing Counter Lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.