
Athens, Men's Chelsea Waterproof Work Boot, 9 W, Leather, 5 in Height, Dark Brown
Mfr # GB00156
Zoro # G1287941
product price:Â $160.00
/pr
Free Shipping & Returns
Key Features
Color
Dark Brown
Toe Type
Plain
Height
5 in
Waterproof
Yes
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GB00156
Zoro #
G1287941
UPC #
718562594836
Country of Origin
China
Dimensions
Size
9
Footwear Width
W
Height
5 in
Details
Item
Chelsea Waterproof Work Boot
Color
Dark Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Pull On
Gender
Men's
Series
Athens
Outsole Material
Rubber
Style Number
GB00156
Description
Combining comfort and rugged features, the Athens collection has long been one of Georgia Boot's most popular collections. This men's Chelsea boot's upper is made from a supple full-grain leather and also includes elastic twin gores. The twin gores make the boot easy to slip on and take off. If you work in environments where rain or water is prevalent, these boots have you covered. The Georgia waterproof system is 100% guaranteed to keep you dry. Also included is a mesh moisture wicking lining that wicks away sweat throughout the day. If you are looking for comfort, look no further than these boots. Comfort is provided by the polyurethane AMP LT insole. Polyurethane insoles are thicker than conventional insoles and the AMP LT has the added benefit of being topped with memory foam. Memory foam conforms to the shape of your foot and cushions each step. This Athens boot uses our proprietary TPU Anchor Disk shank. The Anchor Disk is much wider than traditional steel shanks and will protect more of the underside of your foot. This men's Chelsea boot has been built with a combined cement and stitchdown construction. This construction is extremely durable because the outsole is still stitched to the upper; it is also still pretty flexible because part of the outsole is attached with cement construction. For those who need an outsole that performs, this rubber outsole is also both oil and slip-resistant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.