
Athens, Men's Waterproof Wellington Work Boot, 10.5 M, Leather/Suede, 10 in Height, Brown
Mfr # G4403
Zoro # G1284931
product price:Â $200.00
/pr
Free Shipping & Returns
Key Features
Color
Brown
Height
10 in
Waterproof
Yes
Upper Material
Leather/Suede
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G4403
Zoro #
G1284931
UPC #
885192097379
Country of Origin
China
Dimensions
Size
10.5
Footwear Width
M
Height
10 in
Details
Item
Waterproof Wellington Work Boot
Color
Brown
Waterproof
Yes
Upper Material
Leather/Suede
Gender
Men's
Series
Athens
Style Number
G4403
Description
Need a new work boot. Or just want a new work boot. The right choice for you is hands down Georgia Athens Waterproof Wellington Work boot. Made with Georgia waterproof system, this brown work boot is incredibly comfortable and strong. The men's work boot stands 10 inches tall and has a 15 inch calf circumference (shaft height and circumference may vary by size. )Created with an EVA midsole and a rubber outsole, this long lasting men's work boot will keep your foot very comfortable. Not to mention it has an AMP (Advanced memory polyurethane) insole and a TPU shank for support. Need more support. The men's waterproof work boot comes with an anchor disk by Georgia. Having a long lasting work boot for men is important, which is why Georgia Athens Waterproof Wellington Work boot has waterproof leather with suede panels and a combined cement and stitchout construction. The right choice of boots is Georgia Athens Waterproof Wellington Work boot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.