Shop GEORGIA BOOT
See all product information
Create Account
Men's Waterproof Wellington Work Boot, 9 M, Steel Toe, 10 in H, Brown, G4603
- Mfr # G4603
- Zoro # G1224339
product price:Â
$
205.00
/pr
Free Shipping & Returns
Key Features
Size
9
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
G4603
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G4603
- Zoro #
- G1224339
- UPC #
- 885192097645
- Country of Origin
- China
- Item
- Waterproof Wellington Work Boot
- Color
- Brown
- Gender
- Men's
- Waterproof
- Yes
- Style Number
- G4603
- Toe Type
- Steel
- Upper Boot Material
- Leather/Suede
Dimensions
- Size
- 9
- Width
- M
- Height
- 10 in
- Footwear Width
- W
Description
Georgia Athens Steel Toe Waterproof Wellington is a moc-toe pull-on boot. Georgia Boot's Waterproof System keeps feet dry. Air gets in, but water can't. Dry feet are happy feet. This boot also offers you safety on the job with ASTM certification for its steel toe and electrical hazard protection. The Athens collection offers both comfort and stability. Anchor Disk Technology includes a TPU stabilizer with a built-in shank that absorbs shock and provides additional support and comfort in the areas that need it most. Georgia Boot's AMP (advanced memory polyurethane) insole is a unique dual layer of polyurethane on the bottom layer for maximum cushioning and a memory foam top layer to ensure the boot's insole is custom molded to your foot.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.