Shop JACKSON SAFETY

Hard Hat, Full Brim, BLOCKHEAD2, Tan

  • Mfr # 22505
  • Zoro # G423563080

product price: 
$
69.50
/ea

Key Features

Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Size - Alpha
One Size
Includes Chin Strap
Yes
ANSI Impact Type
Type 2
Suspension Adjustment Type
Ratchet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22505
Zoro #
G423563080
UPC #
626053650254
Country of Origin
Viet Nam

Dimensions

Size - Alpha
One Size

Details

Item
Hard Hat,Type II,Full-brim Chin-strap,Non-vented
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Includes Chin Strap
Yes
ANSI Impact Type
Type 2
Suspension Adjustment Type
Ratchet
CSA Electrical Class
Class E
Impact Absorbing Material
EPP
Shell Color
Tan
Compatible Suspension Manufacturer Part Number
22530
Includes Reflective Decals
No
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
Dielectric
Yes
Shell Material
ABS
Graphics Type
No Graphics
Series
BLOCKHEAD2
Headwear Style
Full Brim
Shell Pattern
Solid
Reverse Donning
Non-Reversible
Standards
ANSI Z89.1
High-Visibility
Not High-Visibility
Venting
No
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
CSA Impact Type
Type II
Chin Strap Material
Synthetic Leather
ANSI Electrical Class
Class E
Includes Accessory Slots
Yes
Weight
1.61 lb
Compatible Suspension Brand
JACKSON SAFETY
Number of Suspension Points
6

Description

Hard Hat,Type II,Full-brim Chin-strap,Non-vented, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.61 lb, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number 22530, Standards ANSI Z89.1, Series BLOCKHEAD2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.