Athens SuperLyte 8" Waterproof Side-Zip Moc Toe Work Boot, Brown, Size 8
- Mfr # GB00724
- Zoro # G524233868
product price:
$
194.99
/pr
Free Shipping & Returns
Key Features
Outsole Material
EVA/Rubber
Boot Height
8 in
Chain Saw Cut Resistant
No
Material
Leather
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GB00724
- Zoro #
- G524233868
- UPC #
- 193715666231
- Country of Origin
- China
Dimensions
- Boot Height
- 8 in
- Footwear Width
- W
- Size
- 8
Details
- Outsole Material
- EVA/Rubber
- Chain Saw Cut Resistant
- No
- Material
- Leather
- Waterproof
- Yes
- Upper Material
- Crazy Horse full grain leather
- Color
- Brown
- Upper Boot Material
- Crazy Horse full grain leather
- Footwear Style
- Work boot
- Footwear Closure Type
- Side Zip
- Style Number
- GB00724
- Toe Type
- Moc Toe
- Gender
- Men
- Series
- Athens SuperLyte
- Item
- Georgia Boot Athens SuperLyte 8" Waterproof Side-Zip Moc Toe Work Boot
Description
This Athens SuperLyte 8” work boot delivers lightweight performance with rugged comfort and convenient on-and-off access. Built with cement construction and a Carbo-Tec Rubber outsole, it’s designed to handle long days on your feet. Crafted from full-grain leather, this boot features a high-performance mesh lining and Georgia’s Waterproof System to help keep your feet dry. The padded tongue, stretch gusset, and durable side zipper work together to ensure an easy, comfortable fit that moves with you. Inside, a removable AMP (Advanced Memory Polyurethane) insole delivers long-lasting, responsive cushioning. For added stability and support, this side-zip boot is equipped with a fiberglass shank and Georgia’s Anchor Disk technology. The dual-density outsole-made from EVA and our proprietary Carbo-Tec Rubber-is heat, chemical, abrasion, oil, and slip-resistant. It also meets ASTM F2892 electrical hazard standards for soft toe boots. Whether you’re clocking in or working around the house, the Athens SuperLyte 8” Side Zip boot offers dependable comfort without the extra weight. Back zipper for easy on/off with stretch gusset technology High performance mesh lining ASTM F2892 electrical hazard standard Grip panels for easy pull on AMP (Advanced Memory Polyurethane) insole Fiberglass shank Georgia waterproof system Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole Cement construction Weight: 3.4 pounds per pair for a size 10 11 Inches in height Anchor Disk by Georgia - provides added arch support and stability Crazy Horse full grain leather
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.