Athens Superlyte, Men's Waterproof Wallabe Shoe, 11.5 M, 5 in Height, Brown

  • Mfr # GB00646

  • Zoro # G712155330


product price:  $175.00
/pr
Free Shipping & Returns

Key Features

Material
Leather
Color
Brown
Toe Type
Plain
Height
5 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB00646
Zoro #
G712155330
UPC #
193715550080
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
M
Height
5 in

Details

Item
Waterproof Wallabe Shoe
Material
Leather
Color
Brown
Toe Type
Plain
Waterproof
Yes
Closure Type
Lace Up
Gender
Men's
Series
Athens Superlyte
Electrical Hazard Rated
Yes
Style Number
GB00646
Outsole Material
EVA/Rubber

Description

The Athens SuperLyte wallabe features a moc toe profile with a high performance Carbo Tec Rubber outsole and a lightweight cement construction. This 5 inch wallabe has a full grain crazy horse leather upper a high performance mesh lining. The interior of this brown wallabe includes a waterproof membrane and our ultra comfortable AMP advance memory polyurethane insole for all day cushioning comfort. This waterproof boot includes our Anchor Disk, a TPU shank with a built in stabilizer that provides added support and comfort. The dual density outsole is made from EVA and our proprietary Carbo Tec Rubber and meets ASTM F2892 electrical hazard standards for soft toe boots. The Athens SuperLyte waterproof wallabe is great for light duty job environments.


  • • Anchor Disk by Georgia - provides added arch support and stability
  • • ASTM F2892 electrical hazard standard
  • • AMP (Advanced Memory Polyurethane) insole
  • • Cement construction
  • • Crazy Horse full grain leather
  • • Fiberglass shank
  • • Georgia waterproof system
  • • Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole
  • • High performance mesh lining
  • • Weight: 2.9 pounds per pair for a size 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.