Athens Superlyte, Men's Waterproof Wallabe Shoe, 13 M, 5 in Height, Brown
- Mfr # GB00646
- Zoro # G412155319
Key Features
Specifications
Details
- MFR #
- GB00646
- Zoro #
- G412155319
- UPC #
- 193715550103
- Country of Origin
- China
- Item
- Waterproof Wallabe Shoe
- Material
- Leather
- Color
- Brown
- Toe Type
- Plain
- Waterproof
- Yes
- Closure Type
- Lace Up
- Gender
- Men's
- Series
- Athens Superlyte
- Style Number
- GB00646
- Outsole Material
- EVA/Rubber
- Electrical Hazard Rated
- Yes
Dimensions
- Size
- 13
- Footwear Width
- M
- Height
- 5 in
Description
The Athens SuperLyte wallabe features a moc toe profile with a high performance Carbo Tec Rubber outsole and a lightweight cement construction. This 5 inch wallabe has a full grain crazy horse leather upper a high performance mesh lining. The interior of this brown wallabe includes a waterproof membrane and our ultra comfortable AMP advance memory polyurethane insole for all day cushioning comfort. This waterproof boot includes our Anchor Disk, a TPU shank with a built in stabilizer that provides added support and comfort. The dual density outsole is made from EVA and our proprietary Carbo Tec Rubber and meets ASTM F2892 electrical hazard standards for soft toe boots. The Athens SuperLyte waterproof wallabe is great for light duty job environments.
- • Anchor Disk by Georgia - provides added arch support and stability
- • ASTM F2892 electrical hazard standard
- • AMP (Advanced Memory Polyurethane) insole
- • Cement construction
- • Crazy Horse full grain leather
- • Fiberglass shank
- • Georgia waterproof system
- • Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole
- • High performance mesh lining
- • Weight: 2.9 pounds per pair for a size 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.