
Athens SuperLyte, Waterproof Chelsea Work Boot, 12 W, 5 in Height, Brown
Mfr # GB00548 W 120
Zoro # G208467756
product price:Â $170.00
/pr
Free Shipping & Returns
Key Features
Material
Leather, Textile
Color
Brown
Toe Type
Plain
Height
5 in
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB00548 W 120
Zoro #
G208467756
UPC #
193715378639
Country of Origin
China
Dimensions
Size
12
Footwear Width
W
Height
5 in
Details
Item
Waterproof Chelsea Work Boot
Material
Leather, Textile
Color
Brown
Toe Type
Plain
Waterproof
Yes
Series
Athens SuperLyte
Standards
ASTM F2892
Resists
Slips
Insulated
No
Style Number
GB00548
Description
Designed with a similar moc toe profile and the same great comfort features as Georgia Boot's popular Athens collection, the Athens SuperLyte features a lightweight cement construction and a high-performance Carbo-Tec Rubber outsole.This 5-inch Chelsea style pull-on work boot has a full-grain crazy horse leather upper equipped with stretchable gore panels and a rear pull tab for an easy on. The interior on this moc-toe slip on work boot includes a waterproof membrane, a soft moisture-wicking lining and a removable thick memory foam insole for all day cushioning comfort.This waterproof work boot includes our Anchor Disk, a TPU shank with a built-in stabilizer that provides added support and comfort. The dual-density outsole is made from EVA and our proprietary Carbo-Tec Rubber and meets ASTM F2892 electrical hazard standards for soft-toe work boots. The Athens SuperLyte Chelsea waterproof work boot is ideal for light duty work environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.