Shop GEORGIA BOOT
See all product information
Create Account
Athens SuperLyte Waterproof Wellington Pull-On Boot, Brown, Size 14
- Mfr # GB00723
- Zoro # G524232878
product price:Â
$
209.99
/pr
Free Shipping & Returns
Key Features
Series
Athens SuperLyte
Material
Leather
Size
14
Waterproof
Yes
Upper Material
Crazy Horse full grain leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GB00723
- Zoro #
- G524232878
- UPC #
- 193715659707
- Country of Origin
- China
Dimensions
- Size
- 14
- Boot Height
- 11 in
- Footwear Width
- W
Details
- Series
- Athens SuperLyte
- Item
- Georgia Boot Athens SuperLyte Waterproof Wellington Pull-On Boot
- Material
- Leather
- Waterproof
- Yes
- Upper Material
- Crazy Horse full grain leather
- Footwear Closure Type
- Pull-On
- Gender
- Men
- Toe Type
- Round
- Upper Boot Material
- Crazy Horse full grain leather
- Color
- Brown
- Style Number
- GB00723
- Chain Saw Cut Resistant
- No
- Footwear Style
- Wellington
- Outsole Material
- EVA/Rubber
Description
This Athens SuperLyte waterproof pull-on work boot features a moc toe profile with high-performance Carbo-Tec Rubber outsole and lightweight cement construction. This leather pull on boot has a full-grain crazy horse leather upper with grip panels for an easy on. The interior is equipped with a waterproof membrane, a soft moisture-wicking lining, and a removable memory foam insole for a customized cushioning fit. This lightweight work boot includes our Anchor Disk, a TPU shank with a built-in stabilizer that provides added stability and comfort where needed. The dual-density slip and oil-resistant outsole is made from EVA and our proprietary Carbo-Tec Rubber. It meets ASTM F2892 electrical hazard standards for soft-toe work boots. The Athens SuperLyte waterproof pull on is great for light-duty job environments or casual wear. 11 Inches in height AMP (Advanced Memory Polyurethane) insole Anchor Disk by Georgia - provides added arch support and stability ASTM F2892 electrical hazard standard Cement construction Crazy Horse full grain leather Fiberglass shank Georgia waterproof system Grip panels for easy pull on Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole High performance mesh lining Side Zipper for Easy On and Off Weight: 3.4 pounds per pair for a size 23
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.