
Athens SuperLyte, Waterproof Wellington Work Boot, 9.5 M, 11 in Height, Brown
Mfr # GB00549 M 095
Zoro # G208468760
product price: $205.00
/pr
Free Shipping & Returns
Key Features
Material
Leather, Textile
Color
Brown
Toe Type
Plain
Height
11 in
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB00549 M 095
Zoro #
G208468760
UPC #
193715378691
Country of Origin
China
Dimensions
Size
9.5
Footwear Width
M
Height
11 in
Details
Item
Waterproof Wellington Work Boot
Material
Leather, Textile
Color
Brown
Toe Type
Plain
Waterproof
Yes
Closure Type
Pull On
Series
Athens SuperLyte
Style Number
GB00549
Insulated
No
Resists
Slips
Description
The Athens SuperLyte waterproof pull-on work boot, by Georgia Boot, features a back zipper for convenient foot placement. This 11-inch leather pull-on moc-toe boot has a full-grain crazy horse leather upper with grip panels and a back zipper for an easy on. The interior is equipped with a waterproof membrane, a soft moisture-wicking lining, and a removable memory foam insole for a customized cushioning fit.This lightweight work boot includes our Anchor Disk, a TPU shank with a built-in stabilizer that provides added stability and comfort where needed. The dual-density slip- and oil-resisting outsole with defined heel is made from EVA and our proprietary Carbo-Tec Rubber. It meets ASTM F2892 electrical hazard standards for soft-toe work boots. The Athens SuperLyte waterproof pull-on is great for light-duty job environments or casual wear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.