Zoro Homepage

Athens SuperLyte, Waterproof Work Boot, 11.5 M, 6 in Height, Brown

  • Mfr # GB00547 M 115

  • Zoro # G308466741


product price: $185.00
/pr
Free Shipping & Returns

Key Features

Material
Leather, Textile
Color
Brown
Toe Type
Plain
Height
6 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00547 M 115
Zoro #
G308466741
UPC #
193715378073
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
M
Height
6 in

Details

Item
Waterproof Work Boot
Material
Leather, Textile
Color
Brown
Toe Type
Plain
Waterproof
Yes
Series
Athens SuperLyte
Insulated
No
Style Number
GB00547
Resists
Slips

Description

Designed with a similar moc toe profile and the same great comfort features as Georgia Boot's popular Athens collection, the Athens SuperLyte features a lightweight cement construction and a high-performance Carbo-Tec Rubber outsole.This 6-inch lace up work boot has a full-grain crazy horse leather upper equipped with a stretch gusset on the tongue, a waterproof membrane, and a soft moisture-wicking lining. The AMP insole is a removable memory foam footbed with air circulation channels.This moc-toe waterproof work boot includes our Anchor Disk, a TPU shank with a built-in stabilizer to provide additional support where you need it most. The dual-density outsole is made from EVA and our proprietary Carbo-Tec Rubber and meets ASTM F2892 electrical hazard standards for soft toe work boots.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.