Zoro Homepage

Athens Waterproof Side-Zip Boot, 95W, 95W

  • Mfr # GB00245

  • Zoro # G1263931


product price: $195.00
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00245
Zoro #
G1263931
UPC #
718562852868
Country of Origin
China

Dimensions

Size
9.5 W

Description

A classic Georgia Boot work collection with an upland twist. This Georgia Boot Athens waterproof boot features premium full-grain leather with a waxed canvas upper and a side zipper for easy on and off. The inside of this moc-toe boot is lined in high performance mesh and contains a removable ultra-cushioning AMP footbed. This boot is also equipped with the Georgia Waterproof System. It is designed to prevent water from seeping into your boot when worn in wet conditions while remaining breathable. Joined to the upper through a combined cement and stitch construction, the Athens outsole is made up of multiple layers to give you ultimate support and durability. An EVA midsole cushions and absorbs shock with each step. The Anchor Disk, consisting of a TPU stabilizer and built in shank, provides additional shock absorption and support where you need it most. Finally, the rubber outsole gives it great oil, slip and abrasion resistance. Whether you're looking for a great boot for bird hunting, to wear casually, or to work in, you can bet on logging many miles in these Georgias.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.