Shop GEORGIA BOOT
See all product information
Create Account
Athens, Men's Waterproof Work Boot, 13 M, Leather/Suede, 8 in Height, Brown
- Mfr # G9453
- Zoro # G1257817
product price:
$
190.00
/pr
Free Shipping & Returns
Key Features
Color
Brown
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather/Suede
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G9453
- Zoro #
- G1257817
- UPC #
- 885192098819
- Country of Origin
- China
- Item
- Waterproof Work Boot
- Color
- Brown
- Toe Type
- Plain
- Waterproof
- Yes
- Upper Material
- Leather/Suede
- Closure Type
- Lace Up
- Gender
- Men's
- Series
- Athens
- Style Number
- G9453
- Outsole Material
- Rubber
- Electrical Hazard Rated
- Yes
Dimensions
- Size
- 13
- Footwear Width
- M
- Height
- 8 in
Description
The Georgia Athens Waterproof Work Boot is an 8-inch, soft leather, lace-up boot that you'll wear all day. Part of the Athens Collection, it features the Georgia Boot Waterproof System to keep your feet dry. Georgia Boot offers a 100 percent guarantee. The Athens collection offers both comfort and stability. Anchor Disk Technology by Georgia Boot includes a TPU stabilizer with a built-in shank that absorbs shock and provides additional support and comfort in the areas that need it most. Georgia Boot's AMP (advanced memory polyurethane) insole is a unique dual layer of polyurethane on the bottom layer for maximum cushioning and a memory foam top layer to ensure the boot's insole is custom molded to your foot. Additional touches of comfort come from the EVA midsole, padded collar and padded tongue. This boot's rubber outsole resists chemicals, oil and slips. It's a non-marking sole that remains flexible and resists abrasions. So, just work "” no need to worry about where you walk.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.