
Blue Collar, Men's Chelsea Waterproof Work Romeo Boot, 11.5 W, Leather, 5 in Height, Dark Brown
Mfr # GB00106
Zoro # G1271939
product price:Â $150.00
/pr
Free Shipping & Returns
Key Features
Color
Dark Brown
Toe Type
Plain
Height
5 in
Waterproof
Yes
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GB00106
Zoro #
G1271939
UPC #
718562339819
Country of Origin
Dominican Republic
Dimensions
Size
11.5
Footwear Width
W
Height
5 in
Details
Item
Chelsea Waterproof Work Romeo Boot
Color
Dark Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Pull On
Gender
Men's
Series
Blue Collar
Style Number
GB00106
Outsole Material
Rubber
Description
The Georgia Boot Blue Collar Chelsea Waterproof Work Pull-On Boot is ready to provide comfort and performance for your tough work day. This romeo boot is inspired by and designed for the American worker. The pull-on work boot is five inches tall and crafted from full-grain leather. It's assembled with flexible cement construction to give you ease of movement. Front and back pull loops help you slip into your romeo while elastic side gores stretch as you put your foot in and then gently hug your ankle. The waterproof romeo work boot is made with the Georgia Waterproof System which guarantees that your feet stay dry in water, mud and days of rain. This tough boot is created to handle the demands of your job. The rubber outsole is oil- and slip-resistant for secure footing. An abrasion-resistant heel and molded TPU toe guard protect your work boot and help it last longer. To give you the most comfort, Georgia Boot gave this men's boot the TDC (Technology Driven Comfort) polyurethane insole. This insole gives you comfort, arch support and air circulation. It lasts through plenty of wear without breaking down or losing its shape. For additional comfort, a nylon shank provides arch support, and a high-performance mesh lining helps cool your foot. You work hard. This tough, comfortable work boot will get you through a successful day. Get this Blue Collar romeo boot by Georgia Boot: hard-working heritage is deep in its sole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.