Shop GEORGIA BOOT
See all product information
Create Account
Men's Waterproof Work Boot, 9 M, Steel Toe, 8 in H, Dark Brown, G9334
- Mfr # G9334
- Zoro # G1284968
product price:Â
$
140.00
/pr
Free Shipping & Returns
Key Features
Size
9
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
G9334
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G9334
- Zoro #
- G1284968
- UPC #
- 885192906978
- Country of Origin
- China
- Item
- Waterproof Work Boot
- Color
- Dark Brown
- Gender
- Men's
- Waterproof
- Yes
- Style Number
- G9334
- Toe Type
- Steel
- Outsole Material
- Rubber
- Upper Boot Material
- Leather
Dimensions
- Size
- 9
- Width
- M
- Height
- 8 in
- Footwear Width
- M
Description
These 8" Georgia Brookville Steel Toe Waterproof Work Boot keeps your feet safe and dry on the job. You won't be worried about safety due to this boot's steel toe. The Brookville meets ASTM standards for protective toe and electrical hazard. Built with the Georgia Waterproof System, this boot stands up to rain and mud. Air gets in, but water can't. There's a 100 percent guarantee that your feet stay dry. The lightweight blown rubber outsole provides heat- and oil-resistance, but there's no compromise on comfort. The sole remains flexible and cushioning. Additional quality and durability come from Goodyear welt construction. There's added comfort and support with the removable EVA insole and steel shank. The Brookville Steel Toe Waterproof Work Boot looks good, too, with its contrasting leather upper. Available in dark brown.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.