HeatArmor Wellington - Size 4
- Mfr # F9000040D
- Zoro # G324889173
product price:Â
$
176.99
/pr
Free Shipping & Returns
Key Features
Slip-Resistance Value - SATRA Heel - Dry
0.87
Size
4
Footwear Style
Wellington Boot
Slip-Resistance Value - SATRA Heel - Wet
0.4
All-Leather Upper
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 4
- Overall Height
- 10 1/2 in
- Width
- D
Description
Wellington Boot, Closure Pull On, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 4, Static Dissipative No, Style Number F9000, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 10 1/2 in, For Outdoor Traction No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.