Shop GEORGIA BOOT
See all product information
Create Account
Brookville, Men's Waterproof Work Boot, 9.5 M, Leather, 6 in Height, Dark Brown
- Mfr # G7134
- Zoro # G1271482
product price:Â
$
120.00
/pr
Free Shipping & Returns
Key Features
Color
Dark Brown
Toe Type
Plain
Height
6 in
Waterproof
Yes
Upper Material
Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G7134
- Zoro #
- G1271482
- UPC #
- 885192906268
- Country of Origin
- China
- Item
- Waterproof Work Boot
- Color
- Dark Brown
- Toe Type
- Plain
- Waterproof
- Yes
- Upper Material
- Leather
- Gender
- Men's
- Series
- Brookville
- Outsole Material
- Rubber
- Style Number
- G7134
Dimensions
- Size
- 9.5
- Footwear Width
- M
- Height
- 6 in
Description
Georgia Brookville Waterproof Work Shoe keeps your feet dry on the job. Built with the Georgia Waterproof System, this hiker stands up to rain and mud. Air gets in, but water can't. There's a 100 percent guarantee that your feet stay dry. The lightweight blown rubber outsole provides heat- and oil-resistance, but there's no compromise on comfort. The sole remains flexible and cushioning. Additional quality and durability come from Goodyear welt construction. There's added comfort and support with the removable EVA insole and steel shank. The Brookville work shoe looks good, too, with its contrasting leather upper. Available in dark brown.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.