Brute, Men's 11 in Composite Toe Work Boot, Brown, 8, M, GB00644
- Mfr # GB00644
- Zoro # G612154280
Key Features
Specifications
Details
- MFR #
- GB00644
- Zoro #
- G612154280
- UPC #
- 193715550455
- Country of Origin
- China
- Item
- Work Boot
- Toe Type
- Composite
- Gender
- Men's
- Color
- Brown
- Style Number
- GB00644
- Series
- Brute
- Waterproof
- Yes
- Outsole Material
- Rubber
- Upper Material
- Leather
Dimensions
- Size
- 8
- Footwear Width
- M
- Height
- 11 in
Description
The Georgia Boot Brute collection has all of Georgia's top notch safety and performance features packed into one tough boot. Protective features of this boot include a soft ANTI Impact internal metatarsal guard that hardens upon impact, an Ergo Fit nano composite toe cap, and a Tec Tuff leather vamp for high abrasion resistance. This 11 inch brown work boot features an abrasion resistant solid rubber outsole with multi directional 6mm lugs and a Goodyear Welt construction with a reinforced toe stitch for added durability. Internal features include a guaranteed waterproof system lined in a soft performance mesh material and a removable AMP LT memory foam insole. This durable safety toe work boot meets ASTM F2413 protective toe, classification, ASTM F2413 electrical hazard classification, and ASTM F2413 metatarsal guard classification.
- • Georgia waterproof system
- • Goodyear welt construction
- • AMP LT insole with memory foam
- • Grip panels for easy pull on
- • Heel-stabilizing Counter Lock
- • Weight: 4.8 pounds per pair for a size 10
- • Stretch Gusset technology
- • Ergo-Fit safety toe designed to match contours of feet, providing superior comfort and flexibility
- • ASTM F2413 protective toe classification
- • Abrasion-resistant solid rubber outsole with multi-directional 6mm lugs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.