Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brute, Men's 11 in Composite Toe Work Boot, Brown, 9.5, M, GB00644

  • Mfr # GB00644

  • Zoro # G312154160


product price: $210.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
GB00644
Series
Brute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00644
Zoro #
G312154160
UPC #
193715550486
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
M
Height
11 in

Details

Item
Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
GB00644
Series
Brute
Waterproof
Yes
Upper Material
Leather
Outsole Material
Rubber

Description

The Georgia Boot Brute collection has all of Georgia's top notch safety and performance features packed into one tough boot. Protective features of this boot include a soft ANTI Impact internal metatarsal guard that hardens upon impact, an Ergo Fit nano composite toe cap, and a Tec Tuff leather vamp for high abrasion resistance. This 11 inch brown work boot features an abrasion resistant solid rubber outsole with multi directional 6mm lugs and a Goodyear Welt construction with a reinforced toe stitch for added durability. Internal features include a guaranteed waterproof system lined in a soft performance mesh material and a removable AMP LT memory foam insole. This durable safety toe work boot meets ASTM F2413 protective toe, classification, ASTM F2413 electrical hazard classification, and ASTM F2413 metatarsal guard classification.


  • • Georgia waterproof system
  • • Goodyear welt construction
  • • AMP LT insole with memory foam
  • • Grip panels for easy pull on
  • • Heel-stabilizing Counter Lock
  • • Weight: 4.8 pounds per pair for a size 10
  • • Stretch Gusset technology
  • • Ergo-Fit safety toe designed to match contours of feet, providing superior comfort and flexibility
  • • ASTM F2413 protective toe classification
  • • Abrasion-resistant solid rubber outsole with multi-directional 6mm lugs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.