Shop GEORGIA BOOT
See all product information
Create Account
Carbo-Tec FLX 11" Patriotic Pull-On Work Boot, Brown, Size 8
- Mfr # GB00721
- Zoro # G224234370
product price:Â
$
175.99
/pr
Free Shipping & Returns
Key Features
Footwear Style
Western
Chain Saw Cut Resistant
No
Style Number
GB00721
Series
Carbo-Tec FLX
Size
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00721
- Zoro #
- G224234370
- UPC #
- 193715660925
- Country of Origin
- China
- Footwear Style
- Western
- Item
- Georgia Boot Carbo-Tec FLX 11" Patriotic Pull-On Work Boot
- Chain Saw Cut Resistant
- No
- Style Number
- GB00721
- Series
- Carbo-Tec FLX
- Upper Material
- Full-grain Leather
- Footwear Closure Type
- Pull-On
- Outsole Material
- EVA/Rubber
- Toe Type
- Square
- Gender
- Men
- Material
- Leather
- Waterproof
- No
- Color
- Brown
- Upper Boot Material
- Full-grain Leather
Dimensions
- Size
- 8
- Footwear Width
- W
- Boot Height
- 11 in
Description
A lightweight and flexible fit that bends to meet the hefty demands of your day. The Carbo-Tec FLX pull-on is our newest 11" square toe western work boot featuring our ultra-comfortable AMP (advanced memory polyurethane) insole. This full-grain leather brown boot is equipped with leather pull loops and our FLX-FIT technology on the rear for easy on and off. Inside, you will find a high performance mesh lining. The EVA midsole, the double-wide fiberglass Shovel Shank XL, and the rubber outsole are attached to the upper through a flexible Cement Construction. Our Carbo-Tec outsole is not only oil and slip-resistant but possesses great abrasion, chemical and heat resistant properties as well. This boot meets ASTM 2892 electrical hazard standards for soft-toe footwear. Weight: 3.7 pounds per pair for a size 10 FLX-FIT Technology on back for easy on/off High performance mesh lining AMP (Advanced Memory Polyurethane) insole Non-metallic Cement construction Extra wide platform TPU Shovel Shank XL Pull-holes and leather pull straps ASTM F2892 electrical hazard standard 11 Inches in height Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole Full-grain leather upper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.