Carbo-Tec FLX 11" Pull-On Alloy Toe Work Boot with InsulKul, Brown, Size 11
- Mfr # GB00736
- Zoro # G224233175
product price:Â
$
204.99
/pr
Free Shipping & Returns
Key Features
Outsole Material
EVA/Rubber
Boot Height
11 in
Footwear Closure Type
Pull-On
Footwear Style
Western
Protective Toe Material
Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00736
- Zoro #
- G224233175
- UPC #
- 193715734954
- Country of Origin
- China
- Outsole Material
- EVA/Rubber
- Footwear Closure Type
- Pull-On
- Footwear Style
- Western
- Protective Toe Material
- Alloy
- Color
- Brown
- Style Number
- GB00736
- Gender
- Men
- Upper Boot Material
- Full-grain Leather
- Toe Type
- Square
- Waterproof
- Yes
- Upper Material
- Full-grain Leather
- Item
- Georgia Boot Carbo-Tec FLX 11" Pull-On Alloy Toe Work Boot with InsulKulâ„¢
- Chain Saw Cut Resistant
- No
Dimensions
- Boot Height
- 11 in
- Size
- 11
- Footwear Width
- M
Description
A lightweight and flexible fit that bends to meet the hefty demands of your day. The Carbo-Tec FLX Alloy Toe Pull-On is our newest 11" square toe western work boot featuring our ultra-comfortable AMP (advanced memory polyurethane) insole with InsulKul technology. This full-grain leather brown boot features a Breeze Mesh ventilated shaft for added breathability and InsulKul lining throughout the foot and vamp for temperature regulation. Built for comfort and performance, it is designed to keep you cool and supported through long workdays. The dual-density EVA midsole, double-wide Fiberglass Shovel Shank XL, and Carbo-Tec rubber outsole are attached to the upper through a flexible bond welt construction. Our Carbo-Tec outsole is heat, chemical, abrasion, and slip-resisting. This boot meets ASTM F2413 Protective Toe and Electrical Hazard standards for alloy toe footwear. ASTM F2413 protective toe classification Heat, chemical, abrasion, and slip-resisting dual-density EVA/rubber outsole Breeze Mesh breathable upper Bond welt construction Ergo-Fit safety toe designed to match contours of feet, providing superior comfort and flexibility AMP, Advanced Memory Polyurethane, insole featuring Insulkul Fiberglass shank ASTM F2413 electrical hazard standard InsulKul vamp lining Full-grain leather upper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.