Shop GEORGIA BOOT
See all product information
Create Account
Carbo-Tec FLX 11" Pull-On Work Boot, Brown, Size 7
- Mfr # GB00735
- Zoro # G324232870
product price:Â
$
194.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Square
Size
7
Waterproof
Yes
Chain Saw Cut Resistant
No
Material
Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GB00735
- Zoro #
- G324232870
- UPC #
- 193715735012
- Country of Origin
- China
Dimensions
- Size
- 7
- Boot Height
- 11 in
- Footwear Width
- M
Details
- Toe Type
- Square
- Waterproof
- Yes
- Chain Saw Cut Resistant
- No
- Material
- Leather
- Color
- Brown
- Footwear Style
- Western
- Gender
- Men
- Style Number
- GB00735
- Upper Material
- Full-grain Leather
- Footwear Closure Type
- Pull-On
- Upper Boot Material
- Full-grain Leather
- Outsole Material
- EVA/Rubber
- Item
- Georgia Boot Carbo-Tec FLX 11" Pull-On Work Boot
Description
A lightweight and flexible fit that bends to meet the hefty demands of your day. The Carbo-Tec FLX Pull-On is our newest 11" square toe western work boot featuring our ultra-comfortable AMP (advanced memory polyurethane) insole with InsulKul technology. This full-grain leather brown boot features a Breeze Mesh ventilated shaft for added breathability and InsulKul lining throughout the foot and vamp for temperature regulation. Built for comfort and performance, it is designed to keep you cool and supported through long workdays. The dual-density EVA midsole, double-wide Fiberglass Shovel Shank XL, and Carbo-Tec rubber outsole are attached to the upper through a flexible bond welt construction. Our Carbo-Tec outsole is heat, chemical, abrasion, and slip-resisting. This boot is non-metallic and meets ASTM F2892 Electrical Hazard standards for soft toe footwear. Non-metallic Breeze Mesh breathable upper AMP (Advanced Memory Polyurethane) insole Fiberglass shank InsulKul vamp lining Full-grain leather upper ASTM F2892 electrical hazard standard Bond welt construction Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.