Carbo-Tec FLX 11" Pull-On Work Boot with InsulKul, Brown, Size 13
- Mfr # GB00734
- Zoro # G024233900
product price:Â
$
194.99
/pr
Free Shipping & Returns
Key Features
Chain Saw Cut Resistant
No
Material
Leather
Outsole Material
EVA/Rubber
Waterproof
Yes
Toe Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GB00734
- Zoro #
- G024233900
- UPC #
- 193715735548
- Country of Origin
- China
Dimensions
- Footwear Width
- W
- Size
- 13
- Boot Height
- 11 in
Details
- Chain Saw Cut Resistant
- No
- Material
- Leather
- Outsole Material
- EVA/Rubber
- Waterproof
- Yes
- Toe Type
- Square
- Upper Boot Material
- Full-grain Leather
- Style Number
- GB00734
- Gender
- Men
- Item
- Georgia Boot Carbo-Tec FLX 11" Pull-On Work Boot with InsulKulâ„¢
- Color
- Brown
- Upper Material
- Full-grain Leather
- Footwear Closure Type
- Pull-On
- Footwear Style
- Western
Description
The Georgia Boot Carbo-Tec FLX is engineered for comfort, breathability, and temperature regulation during long shifts. The full-grain leather upper pairs with a Breeze Mesh ventilated shaft for airflow, while InsulKul lining helps maintain consistent foot temperature throughout the day. Bond welt construction provides durability, and the AMP (Advanced Memory Polyurethane) insole with InsulKul offers responsive cushioning and support. A Fiberglass Shovel Shank XL enhances stability without adding weight, and the non-metallic design keeps the boot lightweight and versatile for multiple work environments. The dual-density EVA and Carbo-Tec Rubber outsole resists heat, chemicals, abrasion, and slips, and the boot meets ASTM F2892 electrical hazard standards, making it a reliable choice for demanding conditions where comfort, safety, and flexibility are essential. Full-grain leather upper ASTM F2892 electrical hazard standard Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole Breeze Mesh breathable upper Bond welt construction 11 Inches in height Non-metallic InsulKul vamp lining AMP, Advanced Memory Polyurethane, insole featuring Insulkul
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.