Carbo-Tec FLX, Waterproof Lacer Work Boot, 10.5 W, 8 in Height, Brown

  • Mfr # GB00623

  • Zoro # G712158614


product price: $195.00
/pr
Free Shipping & Returns

Key Features

Material
Leather
Color
Brown
Toe Type
Plain
Height
8 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00623
Zoro #
G712158614
UPC #
193715486785
Country of Origin
China

Dimensions

Size
10.5
Footwear Width
W
Height
8 in

Details

Item
Waterproof Lacer Work Boot
Material
Leather
Color
Brown
Toe Type
Plain
Waterproof
Yes
Closure Type
Lace Up
Series
Carbo-Tec FLX
Outsole Material
EVA/Rubber
Electrical Hazard Rated
Yes
Style Number
GB00623

Description

A lightweight and flexible fit that bends to meet the hefty demands of your day. The Carbo Tec FLX waterproof lacer is our newest 8in square toe western work boot featuring our ultra comfortable AMP advanced memory polyurethane insole. This full grain leather brown boot has combination eyelet and hook hardware. Inside, you will find a high performance mesh lining and the Georgia Waterproof System. Our waterproofing is guaranteed to defend against water coming into your boot when working in wet conditions. The EVA midsole, the double wide fiberglass Shovel Shank XL, and the rubber outsole are attached to the upper through a flexible Cement Construction. Our Carbo Tec outsole is not only oil and slip resistant but possesses great abrasion, chemical and heat resistant properties as well. This boot meets ASTM 2892 electrical hazard standards for soft toe footwear.


  • • AMP (Advanced Memory Polyurethane) insole
  • • Weight: 3.6 pounds per pair for a size 10
  • • High performance mesh lining
  • • ASTM F2892 electrical hazard standard
  • • Extra wide platform TPU Shovel Shank XL
  • • Cement construction
  • • Removable brush guard kiltie
  • • 8 Inches in height
  • • Combination eyelet/hook hardware
  • • Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.