Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbo-Tec FLX, Waterproof Western Work Boot, 7 M, 11 in Height, Brown/Orange

  • Mfr # GB00671

  • Zoro # G712162420


product price: $210.00
/pr
Free Shipping & Returns

Key Features

Material
Leather
Color
Brown/Orange
Toe Type
Plain
Height
11 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00671
Zoro #
G712162420
UPC #
193715569013
Country of Origin
China

Dimensions

Size
7
Footwear Width
M
Height
11 in

Details

Item
Waterproof Western Work Boot
Material
Leather
Color
Brown/Orange
Toe Type
Plain
Waterproof
Yes
Closure Type
Pull On
Series
Carbo-Tec FLX
Style Number
GB00671
Outsole Material
EVA/Rubber
Electrical Hazard Rated
Yes

Description

A lightweight and flexible fit that bends to meet the hefty demands of your day. The Carbo Tec FLX waterproof pull on is our newest 11in square toe western work boot featuring our ultra comfortable AMP advanced memory polyurethane insole. This full grain leather brown and rust boot is equipped with leather pull loops and our FLX FIT technology on the rear for easy on and off. Inside you will find a high performance mesh lining and the Georgia Waterproof System. Our waterproofing is guaranteed to defend against water coming into your boot when working in wet conditions. The EVA midsole, the double wide fiberglass Shovel Shank XL, and the rubber outsole are attached to the upper through a flexible Cement Construction. Our Carbo Tec outsole is not only oil and slip resistant but also has great abrasion, chemical, and heat resistant properties. This boot meets ASTM 2892 electrical hazard standards for soft toe footwear.


  • • Non-metallic
  • • ASTM F2892 electrical hazard standard
  • • Georgia waterproof system
  • • 11 Inches in height
  • • Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole
  • • Full-grain leather upper
  • • Cement construction
  • • Extra wide platform TPU Shovel Shank XL
  • • AMP (Advanced Memory Polyurethane) insole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.