Carbo-Tec LT, Waterproof Chelsea Work Boot, 11 M, 6 in Height, Brown

  • Mfr # GB00434

  • Zoro # G308466956


product price: $165.00
/pr
Free Shipping & Returns

Key Features

Material
Leather
Color
Brown
Toe Type
Plain
Height
6 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00434
Zoro #
G308466956
UPC #
193715184759
Country of Origin
China

Dimensions

Size
11
Footwear Width
M
Height
6 in

Details

Item
Waterproof Chelsea Work Boot
Material
Leather
Color
Brown
Toe Type
Plain
Waterproof
Yes
Series
Carbo-Tec LT
Insulated
No
Style Number
GB00434
Outsole Material
EVA/Rubber
Resists
Slips

Description

Built with a Goodyear welt construction, the Georgia Boot Carbo-Tec LT men's waterproof Chelsea boot has Western flair, yet is designed for durability, performance and comfort, making it versatile for many environments. Whether you're in the market for a dependable work boot, chore boot, or just a men's casual boot with Western style cues, the Carbo-Tec LT is a perfect fit.This Chelsea work boot features a non-protective square toe western work profile with a saddle vamp in a 6-inch height. Twin gore panels and nylon pull loops allow for an easy on and customized fit. A premium SPR leather on the upper is barnyard and pasture proof.The interior is lined in a performance mesh material and is equipped with our guaranteed Georgia Waterproof System. The removable Quick Response insole compresses as you walk to cushion and quickly returns to its original form.The foundation of this waterproof western work boot includes a fiberglass shank for added stability and arch support, a cushioning EVA midsole and our proprietary Carbo-Tec Rubber outsole. This pull-on western work boot meets electrical hazard standards for soft toe safety footwear as outlined by ASTM F2892. Buy your pair today!


  • Nylon Pull Loops
  • Twin gore panels for great fit
  • Full grain SPR leather upper
  • Georgia waterproof system
  • High performance mesh lining
  • Quick Response Polyurethane foam removable insole
  • Fiberglass shank
  • EVA midsole
  • Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole
  • Goodyear welt construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.