
Carbo-Tec LT Waterproof Lacer Work Boot, 105W
Mfr # GB00309
Zoro # G1286742
product price: $200.00
/pr
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB00309
Zoro #
G1286742
UPC #
718562972665
Country of Origin
China
Dimensions
Size
10.5 W
Description
Take the long days head on in this Georgia Boot Carbo-Tec LT Lacer farm & ranch boot. The upper is constructed from full-grain pasture proof SPR leather, which means it is very resistant against caustic chemicals and acids typically found in barnyard environments. The kiltie can be worn for a traditional lacer look or remove it for a simple lace up style. The heel features the Counter Lock system which acts as both a heel stabilizer and boot kick off. The hardware is dual functioning milled brass that can be used as hooks or eyelets. The inside is equipped with the Georgia Waterproof System to keep your feet dry when working in wet environments, we guarantee it. Additionally, there is a removable Quick Response polyurethane footbed that cushions and absorbs shock as you walk. Built with a Goodyear welt construction, the Carbo-Tec LT lacer boot features a dual density outsole that is incredibly durable. It consists of an EVA midsole with our proprietary rubber blend giving the boots great oil, slip, heat and abrasion resistance. It also includes a fiberglass shank for added stability. This boot meets the ASTM F2892 electrical hazard standards for soft toe work boots. If you're looking for a comfortable, long-lasting farm and ranch boot, you need to try the Carbo-Tec LT lacer work boot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.