
Carbo-Tec LT Waterproof Pull-on Work Boot, 13W
Mfr # GB00266
Zoro # G1276470
product price: $217.99
/pr
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB00266
Zoro #
G1276470
UPC #
718562908756
Country of Origin
China
Dimensions
Size
13 W
Description
The Georgia Boot Carbo-Tec LT is built work boot tough with western style. The full-grain leather upper features a black fancy stitched shaft and brown saddle vamp with stitched toe bug. Reinforced pull holes and a rear zipper make pulling this western work boot on a simple task. The rear Counter Lock System prevents heel slippage for a secure fit and acts as a kick off for easy boot removal. Inside this waterproof western work boot you will find high performance mesh lining, the Georgia Waterproof System, and a removable Quick Response polyurethane insole. The durable outsole package starts with a thick EVA midsole that cushions as you move and absorbs shock. A fiberglass shank provides additional stability and support. The final layer of rubber delivers oil and slip-resistance, in addition to heat, chemical and abrasion-resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.