Zoro Homepage

Carbo-Tec LT Waterproof Pull-on Work Boot, 9W

  • Mfr # GB00266

  • Zoro # G1276190


product price: $217.99
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00266
Zoro #
G1276190
UPC #
718562908688
Country of Origin
China

Dimensions

Size
9 W

Description

The Georgia Boot Carbo-Tec LT is built work boot tough with western style. The full-grain leather upper features a black fancy stitched shaft and brown saddle vamp with stitched toe bug. Reinforced pull holes and a rear zipper make pulling this western work boot on a simple task. The rear Counter Lock System prevents heel slippage for a secure fit and acts as a kick off for easy boot removal. Inside this waterproof western work boot you will find high performance mesh lining, the Georgia Waterproof System, and a removable Quick Response polyurethane insole. The durable outsole package starts with a thick EVA midsole that cushions as you move and absorbs shock. A fiberglass shank provides additional stability and support. The final layer of rubber delivers oil and slip-resistance, in addition to heat, chemical and abrasion-resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.