Carbo-Tec LTX, Men's 11 in Nano Composite Toe Work Boot, Black, Brown, 12, M, GB00394

  • Mfr # GB00394

  • Zoro # G108467801


product price:  $220.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Nano Composite
Gender
Men's
Color
Black, Brown
Style Number
GB00394
Series
Carbo-Tec LTX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB00394
Zoro #
G108467801
UPC #
193715098049
Country of Origin
China

Dimensions

Size
12
Footwear Width
M
Height
11 in

Details

Item
Work Boot
Toe Type
Nano Composite
Gender
Men's
Color
Black, Brown
Style Number
GB00394
Series
Carbo-Tec LTX
Waterproof
Yes
Insulated
No
Closure Type
Back Zipper
Outsole Material
EVA/Rubber
Upper Material
Leather
Resists
Slips

Description

The Georgia Boot Carbo-Tec LTX collection was designed for extreme comfort and performance in the most rugged job environments. This waterproof composite toe pull on boot has a barnyard proof SPR leather upper with pull on grip panels, an abrasion resistant heel with reflective striping and a rear zipper for easy on and off.The composite NanoToe cap on this comfortable protective toe work boot is an incredibly light toe cap while still maintaining the ASTM F2413 impact and compression standards for protective toe work boots.The interior features the Georgia Waterproof System and is lined in a soft performance mesh. The removable AMP LT insole has a polyurethane base with a layer of memory foam for all day comfort.A double-ribbed steel shank provides added stability for the foundation of this pull on work boot. The midsole is made of EVA and cushions by absorbing shock as you walk. The outsole is comprised of our proprietary Carbo-Tec rubber, providing high abrasion, chemical, heat, oil and slip-resisting properties. This composite toe waterproof work boot additionally meets ASTM 2413 electrical hazard standards.


  • High abrasion heel counter
  • Back zipper for easy on/off
  • Grip panels for easy pull on
  • Georgia waterproof system
  • High performance mesh lining
  • Padded Counter Pocket
  • AMP LT insole with memory foam
  • Nano composite toe cap
  • Goodyear welt construction
  • Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products