Zoro Homepage

Carbo-Tec LTX Waterproof Composite Toe Work Boot, 95W

  • Mfr # GB00391

  • Zoro # G1261518


product price: $209.99
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00391
Zoro #
G1261518
UPC #
193715097882
Country of Origin
China

Description

Built with the most trusted Goodyear welt construction, the Georgia Boot Carbo-Tec LTX 6" waterproof composite toe work boot lightweight comfort with heavy duty durability and performance. The upper is made of full-grain SPR leather and has an abrasion resisting heel with reflective striping. The collar and tongue are padded for extra comfort. The brush guard kiltie is removable for a traditional work boot look and the dual-functioning hardware gives allows for hook or eyelet lace options. The ergo-fit composite toe cap is designed to match the contours of your foot for a better range of motion and meets ASTM 2413 impact and compression standards for protective toe footwear. The interior of this 6" composite toe work boot is lined in a soft performance mesh and equipped with the Georgia Waterproof System. It also features a molded 3-D counter pocket for added heel padding and stability and the AMP LT memory foam insole for all day comfort. The outsole on this lightweight protective toe work boot is designed for the most rugged of job environments. Beneath the removable insole is a fiberglass shank that provides arch support and added durability. An EVA midsole cushions each step and acts as a shock absorber. The outsole has great resistance to heat, chemicals, abrasions, slips and oil due to our high-performance proprietary Carbo-Tec rubber. This boot meets ASTM 2413 electrical hazard work boot standards for protective toe footwear. Heavy duty performance, lightweight comfort. This Carbo-Tec LTX work boot will comfortably protect your feet through the longest shift and the toughest jobs environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.