Shop GEORGIA BOOT
See all product information
Create Account
Carbo-Tec, Men's Carbo-Tec Wellington, 8.5 2E, SPR Leather, 11 in Height, Prairie Chestnut
- Mfr # G5814
- Zoro # G1292990
product price:Â
$
160.00
/pr
Free Shipping & Returns
Key Features
Color
Prairie Chestnut
Toe Type
Plain
Height
11 in
Waterproof
No
Upper Material
SPR Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G5814
- Zoro #
- G1292990
- UPC #
- 43538180615
- Country of Origin
- Dominican Republic
- Item
- Wellington
- Color
- Prairie Chestnut
- Toe Type
- Plain
- Waterproof
- No
- Upper Material
- SPR Leather
- Gender
- Men's
- Series
- Carbo-Tec
- Outsole Material
- Rubber Carbo-Tec
- Style Number
- G5814
Dimensions
- Size
- 8.5
- Footwear Width
- 2E
- Height
- 11 in
Description
Georgia Boot Carbo-Tec Farm and Ranch pull-on boots have leather that's superior to the others on the market. The upper is hard-wearing SPR leather, a great material for dirty jobs because it's ready to take on caustic chemicals and common barnyard acids that dry out lesser leathers. SPR leather also is very soft and is broken in right out of the box. Comfortable work boots are important when you work long hours. These 11-inch wellington boots have the patented Comfort Core insole. It cushions your foot and pushes air through the insole with every step. The fiberglass shank provides arch support. The Carbo-Tec outsole is highly flexible so you can move with ease. It also resists chemicals, slips and oil.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.