
Carbo-Tec, Men's Waterproof Western Work Boot, SPR Leather, 11 in Height, Brown and Red
Mfr # GB00221
Zoro # G1274212
product price:Â $190.00
/pr
Free Shipping & Returns
Key Features
Color
Brown and Red
Toe Type
Plain
Height
11 in
Waterproof
Yes
Upper Material
SPR Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GB00221
Zoro #
G1274212
UPC #
718562739954
Country of Origin
China
Dimensions
Height
11 in
Size
10.5
Footwear Width
M
Details
Item
Waterproof Western Work Boot
Color
Brown and Red
Toe Type
Plain
Waterproof
Yes
Upper Material
SPR Leather
Closure Type
Pull On
Gender
Men's
Series
Carbo-Tec
Electrical Hazard Rated
Yes
Style Number
GB00221
Outsole Material
Rubber
Description
The Georgia Boot Carbo-Tec LT Waterproof Pull-on Boot is a lightweight western work boot built to withstand rugged jobsite conditions. The upper is crafted from pasture proof SPR leather. It is stronger and more abrasion resistant than traditional leathers. SPR leather is resistant against many chemicals and caustic materials, making this a great boot for farm, ranch and construction jobsites. The heel-stabilizing Counter Lock provides a secure fit by eliminating heel slippage. It can also be used as a kick off plate when removing your boot. The interior of this western work boot is equipped with high performance mesh and the Georgia Waterproof System. The Georgia waterproofing is guaranteed to keep your feet dry as you grind through the workday. Also inside is a removable cushioning polyurethane insole. It responds with each step and bounces back to provide you with all day comfort. Carbo-Tecs are known to have one tough sole. It starts with a thick cushioning EVA midsole that will absorb shock as your feet move. A fiberglass shank is added to provide additional arch support and stability. The rubber outsole provides oil and slip resistance and is built to withstand countless long hour days. This boot assembled with a Goodyear welt, the most trusted and durable in footwear construction. With this Carbo-Tec LT you're getting nothing short of quality comfort and rugged durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.