
Carbo-Tec, Men's Wellington, 14 2E, SPR Leather, 11 in Height, Prairie Chestnut
Mfr # G5814
Zoro # G1274346
product price:Â $160.00
/pr
Free Shipping & Returns
Key Features
Color
Prairie Chestnut
Toe Type
Plain
Height
11 in
Waterproof
No
Upper Material
SPR Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G5814
Zoro #
G1274346
UPC #
883802488463
Country of Origin
Dominican Republic
Dimensions
Size
14
Footwear Width
2E
Height
11 in
Details
Item
Wellington
Color
Prairie Chestnut
Toe Type
Plain
Waterproof
No
Upper Material
SPR Leather
Gender
Men's
Series
Carbo-Tec
Style Number
G5814
Outsole Material
Rubber Carbo-Tec
Description
Georgia Boot Carbo-Tec Farm and Ranch pull-on boots have leather that's superior to the others on the market. The upper is hard-wearing SPR leather, a great material for dirty jobs because it's ready to take on caustic chemicals and common barnyard acids that dry out lesser leathers. SPR leather also is very soft and is broken in right out of the box. Comfortable work boots are important when you work long hours. These 11-inch wellington boots have the patented Comfort Core insole. It cushions your foot and pushes air through the insole with every step. The fiberglass shank provides arch support. The Carbo-Tec outsole is highly flexible so you can move with ease. It also resists chemicals, slips and oil.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.