Shop GEORGIA BOOT
See all product information
Create Account
Carbon Flex 6" BOA Waterproof Carbon Toe Moc-Toe Work Boot, Brown, Size 10.5
- Mfr # GB00729
- Zoro # G524232960
product price:Â
$
209.99
/pr
Free Shipping & Returns
Key Features
Gender
Men
Style Number
GB00729
Upper Material
Full-grain Leather
Outsole Material
TPU
Footwear Closure Type
BOA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00729
- Zoro #
- G524232960
- UPC #
- 193715736538
- Country of Origin
- China
- Gender
- Men
- Style Number
- GB00729
- Upper Material
- Full-grain Leather
- Outsole Material
- TPU
- Footwear Closure Type
- BOA
- Waterproof
- Yes
- Color
- Brown
- Footwear Style
- Work
- Item
- Georgia Boot Carbon Flex 6" BOA® Waterproof Carbon Toe Moc-Toe Work Boot
- Toe Type
- Moc Toe
Dimensions
- Footwear Width
- M
- Size
- 10.5
Description
The Georgia Boot Carbon Flex Wedge BOA delivers a secure, customized fit paired with the dependable performance work environments demand. This full-grain leather boot is built with bond welt construction, the Georgia Waterproof System, and a high-performance mesh lining for enhanced air circulation. A stretch gusset makes it easy to pull on, while the BOA Fit System delivers a micro-adjustable, precision fit, engineered and guaranteed to perform in the toughest conditions. Inside, the Advanced Memory Polyurethane (AMP) insole provides long-lasting cushioning and support, working together with a fiberglass shank and our Counter Lock heel stabilizer for dependable structure and stability. The co-molded TPU/PU outsole resists heat, abrasion, and slips, and features flex grooves that promote natural movement throughout the workday. Equipped with a carbon protective toe and ergonomically shaped Ergo-Fit design, this boot meets ASTM F2413 standards for both protective toe and electrical hazard. Built to move with you, the Carbon Flex Wedge BOA delivers comfort, protection, and performance every step of the way. Bond welt construction Carbon safety toe Heat, abrasion, and slip-resisting TPU/PU outsole with flex grooves for increased outsole flexibility ASTM F2413 protective toe classification High performance mesh lining AMP (Advanced Memory Polyurethane) insole Georgia waterproof system Fiberglass shank ASTM F2413 electrical hazard standard BOA Fit system Full-grain leather upper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.