Shop GEORGIA BOOT
See all product information
Create Account
Carbon Flex Wedge 11" Pull On Waterproof Carbon Toe Work Boot, Brown, Size 10.5
- Mfr # GB00716
- Zoro # G924234373
product price:Â
$
199.99
/pr
Free Shipping & Returns
Key Features
Outsole Material
TPU
Color
Brown
Footwear Closure Type
Pull-On
Size
10.5
Footwear Width
W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00716
- Zoro #
- G924234373
- UPC #
- 193715661984
- Country of Origin
- China
- Outsole Material
- TPU
- Color
- Brown
- Footwear Closure Type
- Pull-On
- Item
- Georgia Boot Carbon Flex Wedge 11" Pull On Waterproof Carbon Toe Work Boot
- Toe Type
- Round
- Waterproof
- Yes
- Style Number
- GB00716
- Footwear Style
- Wellington
- Upper Material
- Full-grain Leather
- Gender
- Men
Dimensions
- Size
- 10.5
- Footwear Width
- W
Description
The Georgia Boot Carbon Flex Wedge 11" Carbon Toe Waterproof Pull-On Work Boot delivers trusted protection in a convenient pull-on design with a lightweight carbon protective toe built for tough conditions. This durable 11-inch work boot is crafted with a full-grain leather upper and bond welt construction. Expansion Fit Seams stretch to make pulling the boot on and off easier without compromising fit. Inside, the high-performance mesh lining enhances breathability, while the AMP (Advanced Memory Polyurethane) insole provides premium cushioning and all-day comfort. The Georgia Waterproof System helps keep your feet dry in wet or muddy environments. Equipped with an Ergo-Fit carbon safety toe that’s shaped to match the contours of your foot, this boot allows for better comfort and flexibility while meeting ASTM F2413 standards for protective toe and electrical hazard safety. A fiberglass shank and Counter Lock heel support system add stability underfoot. The co-molded TPU/PU outsole is heat, abrasion, and slip-resisting, with flex grooves designed to promote natural movement and reliable traction across a variety of surfaces. For easy wear, job-ready comfort, and uncompromising protection, the Carbon Flex Wedge 11" Carbon Toe gets it done. Georgia waterproof system Heat, abrasion, and slip-resisting TPU/PU outsole with flex grooves for increased outsole flexibility Fiberglass shank High performance mesh lining AMP (Advanced Memory Polyurethane) insole ASTM F2413 electrical hazard standard Heel-stabilizing Counter Lock ASTM F2413 protective toe classification Bond welt construction Carbon safety toe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.