Carbon Flex Wedge 11" Pull On Waterproof Work Boot, Brown, Size 9
- Mfr # GB00715
- Zoro # G024235195
product price:Â
$
189.99
/pr
Free Shipping & Returns
Key Features
Material
Leather
Footwear Closure Type
Pull-On
Footwear Width
W
Outsole Material
TPU
Boot Height
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GB00715
- Zoro #
- G024235195
- UPC #
- 193715662349
- Country of Origin
- China
Dimensions
- Footwear Width
- W
- Boot Height
- 11 in
- Size
- 9
Details
- Material
- Leather
- Footwear Closure Type
- Pull-On
- Outsole Material
- TPU
- Toe Type
- Round
- Upper Boot Material
- Full-grain Leather
- Footwear Style
- Wellington
- Style Number
- GB00715
- Color
- Brown
- Chain Saw Cut Resistant
- No
- Item
- Georgia Boot Carbon Flex Wedge 11" Pull On Waterproof Work Boot
- Waterproof
- Yes
- Upper Material
- Full-grain Leather
- Gender
- Men
Description
The Carbon Flex Wedge 11" Soft Toe Pull-On Work Boot delivers reliable comfort and performance in a durable, easy-on design built for long hours on the job. Crafted with a full-grain leather upper and bond welt construction, this boot is built to last. Expansion Fit Seams stretch for easier pull-on and removal, while the Georgia Waterproof System helps keep your feet dry in wet, muddy conditions. Inside, a high-performance mesh lining promotes airflow, and the AMP (Advanced Memory Polyurethane) insole provides long-lasting cushioning and support. A fiberglass shank and Counter Lock system work together to deliver added stability and heel security. The heat, abrasion, and slip-resisting co-molded TPU/PU outsole features flex grooves for increased flexibility and natural movement. This boot also meets ASTM F2892 electrical hazard standards for soft-toe work boots. When your shift demands comfort, durability, and waterproof protection, the Carbon Flex Wedge 11" Pull-On gets the job done. ASTM F2413 protective toe classification Bond welt construction AMP (Advanced Memory Polyurethane) insole Georgia waterproof system ASTM F2413 electrical hazard standard Heat, abrasion, and slip-resisting TPU/PU outsole with flex grooves for increased outsole flexibility
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.