Carbon Flex Wedge 8" Waterproof Work Boot, Brown, Size 11.5
- Mfr # GB00714
- Zoro # G324234423
product price:Â
$
194.99
/pr
Free Shipping & Returns
Key Features
Size
11.5
Footwear Closure Type
Lace Up
Footwear Style
Work Boot
Color
Brown
Footwear Width
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00714
- Zoro #
- G324234423
- UPC #
- 193715659806
- Country of Origin
- China
- Footwear Closure Type
- Lace Up
- Footwear Style
- Work Boot
- Color
- Brown
- Gender
- Men
- Outsole Material
- TPU
- Item
- Georgia Boot Carbon Flex Wedge 8" Waterproof Work Boot
- Toe Type
- Round
- Style Number
- GB00714
- Waterproof
- Yes
- Upper Material
- Full-grain Leather
Dimensions
- Size
- 11.5
- Footwear Width
- M
Description
The Georgia Boot Carbon Flex Wedge 8" Carbon Toe Work Boot delivers dependable protection, extended coverage, and all-day comfort with a lightweight carbon protective toe built for the jobsite. This 8-inch wedge boot is crafted from full-grain leather with durable bond welt construction. It features combination eyelet and hook hardware, a reinforced TPU eyestay, and a stretch gusset that provides a secure, flexible fit. Breathable high-performance mesh lining helps keep your feet cool, while the AMP (Advanced Memory Polyurethane) insole offers long-lasting cushioning and support. The Georgia Waterproof System is designed to keep your feet dry in wet, muddy conditions. The Ergo-Fit carbon safety toe is ergonomically shaped to follow the natural contours of your foot, enhancing comfort and flexibility without compromising protection. This boot meets ASTM F2413 standards for protective toe and electrical hazard safety. For added support, it’s equipped with a fiberglass shank and Counter Lock heel stabilization. The heat, abrasion, and slip-resisting co-molded TPU/PU outsole includes flex grooves for enhanced traction and range of motion. Built for those who need extra coverage and reliable protection, the Carbon Flex Wedge 8" Carbon Toe gets the job done. High performance mesh lining ASTM F2413 protective toe classification Carbon safety toe Bond welt construction Full-grain leather upper Georgia waterproof system ASTM F2413 electrical hazard standard Heat, abrasion, and slip-resisting TPU/PU outsole with flex grooves for increased outsole flexibility AMP (Advanced Memory Polyurethane) insole Fiberglass shank
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.