Carbon Flex Wedge Chelsea Carbon Toe Work Boot, Brown, Size 10
- Mfr # GB00731
- Zoro # G824233988
product price:Â
$
164.99
/pr
Free Shipping & Returns
Key Features
Gender
Men
Waterproof
Yes
Footwear Width
W
Footwear Closure Type
Pull-On
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GB00731
- Zoro #
- G824233988
- UPC #
- 193715735852
- Country of Origin
- China
Dimensions
- Footwear Width
- W
- Size
- 10
Details
- Gender
- Men
- Waterproof
- Yes
- Item
- Georgia Boot Carbon Flex Wedge Chelsea Carbon Toe Work Boot
- Footwear Closure Type
- Pull-On
- Color
- Brown
- Upper Material
- Full-grain Leather
- Outsole Material
- TPU
- Toe Type
- Round
- Footwear Style
- Chelsea
- Style Number
- GB00731
Description
The Georgia Boot Carbon Flex Wedge Chelsea with Carbon Toe combines the ease of a pull-on design with advanced protection and all-day performance. The full-grain leather upper and twin gore panels allow quick entry while providing a secure fit, and bond welt construction with a fiberglass shank adds long-lasting support and stability. A high-performance mesh lining ensures breathability, while the AMP (Advanced Memory Polyurethane) insole cushions every step. The Counter Lock heel stabilizer keeps the foot secure, and the heat, abrasion, and slip-resisting co-molded TPU/PU outsole with flex grooves provides flexibility and reliable traction. Equipped with a carbon protective toe and ergonomically designed Ergo-Fit safety toe, this boot meets ASTM F2413 standards for both protective toe and electrical hazard, offering durable, comfortable, and reliable protection in demanding work environments. Heat, abrasion, and slip-resisting TPU/PU outsole with flex grooves for increased outsole flexibility Georgia waterproof system Fiberglass shank AMP (Advanced Memory Polyurethane) insole ASTM F2413 electrical hazard standard Full-grain leather upper Bond welt construction Carbon safety toe High performance mesh lining ASTM F2413 protective toe classification Twin Gore Panels for Easy On and Off
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.