Carbon Flex Wedge Chelsea Work Boot, Brown, Size 10.5
- Mfr # GB00730
- Zoro # G724233224
product price:Â
$
154.99
/pr
Free Shipping & Returns
Key Features
Outsole Material
TPU
Material
Leather
Boot Height
6 in
Footwear Closure Type
Pull-On
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GB00730
- Zoro #
- G724233224
- UPC #
- 193715736125
- Country of Origin
- China
Dimensions
- Boot Height
- 6 in
- Size
- 10.5
- Footwear Width
- M
Details
- Outsole Material
- TPU
- Material
- Leather
- Footwear Closure Type
- Pull-On
- Waterproof
- Yes
- Style Number
- GB00730
- Color
- Brown
- Upper Boot Material
- Full-grain Leather
- Toe Type
- Round
- Gender
- Men
- Upper Material
- Full-grain Leather
- Item
- Georgia Boot Carbon Flex Wedge Chelsea Work Boot
- Footwear Style
- Chelsea
- Chain Saw Cut Resistant
- No
Description
The Georgia Boot Carbon Flex Wedge Chelsea is a waterproof pull-on boot built for comfort, durability, and all-day performance. The full-grain leather upper combines with twin gore panels for easy entry and a secure fit, while bond welt construction and a fiberglass shank provide stability and long-lasting support. A high-performance mesh lining promotes airflow, and the AMP (Advanced Memory Polyurethane) insole cushions every step. The Counter Lock heel stabilizer reduces slip and keeps the foot secure throughout the day. The heat-, abrasion-, and slip-resisting co-molded TPU/PU outsole with flex grooves provides flexibility and traction on a variety of surfaces. This non-metallic boot meets ASTM F2892 electrical hazard standards, making it a reliable choice for tough work environments that demand comfort, protection, and performance. Bond welt construction AMP (Advanced Memory Polyurethane) insole Non-metallic Twin Gore Panels for Easy On and Off High performance mesh lining Heat, abrasion, and slip-resisting TPU/PU outsole with flex grooves for increased outsole flexibility Fiberglass shank Georgia waterproof system Full-grain leather upper ASTM F2892 electrical hazard standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.