Shop GEORGIA BOOT
See all product information
Create Account
Carbon Flex Wedge Chelsea Work Boot, Brown, Size 7.5
- Mfr # GB00730
- Zoro # G624232815
product price:Â
$
154.99
/pr
Free Shipping & Returns
Key Features
Style Number
GB00730
Chain Saw Cut Resistant
No
Size
7.5
Footwear Closure Type
Pull-On
Gender
Men
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00730
- Zoro #
- G624232815
- UPC #
- 193715736200
- Country of Origin
- China
- Style Number
- GB00730
- Chain Saw Cut Resistant
- No
- Footwear Closure Type
- Pull-On
- Gender
- Men
- Waterproof
- Yes
- Footwear Style
- Chelsea
- Item
- Georgia Boot Carbon Flex Wedge Chelsea Work Boot
- Color
- Brown
- Outsole Material
- TPU
- Toe Type
- Round
- Upper Boot Material
- Full-grain Leather
- Upper Material
- Full-grain Leather
- Material
- Leather
Dimensions
- Size
- 7.5
- Footwear Width
- M
- Boot Height
- 6 in
Description
The Georgia Boot Carbon Flex Wedge Chelsea is a waterproof pull-on boot built for comfort, durability, and all-day performance. The full-grain leather upper combines with twin gore panels for easy entry and a secure fit, while bond welt construction and a fiberglass shank provide stability and long-lasting support. A high-performance mesh lining promotes airflow, and the AMP (Advanced Memory Polyurethane) insole cushions every step. The Counter Lock heel stabilizer reduces slip and keeps the foot secure throughout the day. The heat-, abrasion-, and slip-resisting co-molded TPU/PU outsole with flex grooves provides flexibility and traction on a variety of surfaces. This non-metallic boot meets ASTM F2892 electrical hazard standards, making it a reliable choice for tough work environments that demand comfort, protection, and performance. Bond welt construction AMP (Advanced Memory Polyurethane) insole Non-metallic Twin Gore Panels for Easy On and Off High performance mesh lining Heat, abrasion, and slip-resisting TPU/PU outsole with flex grooves for increased outsole flexibility Fiberglass shank Georgia waterproof system Full-grain leather upper ASTM F2892 electrical hazard standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.