Shop GEORGIA BOOT
See all product information
Create Account
Carbon Flex Wedge Waterproof Work Boot, Brown, Size 8.5
- Mfr # GB00712
- Zoro # G424234194
product price:Â
$
152.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Round
Style Number
GB00712
Footwear Width
M
Size
8.5
Upper Boot Material
Full-grain Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00712
- Zoro #
- G424234194
- UPC #
- 193715660277
- Country of Origin
- China
- Item
- Georgia Boot Carbon Flex Wedge Waterproof Work Boot
- Toe Type
- Round
- Style Number
- GB00712
- Upper Boot Material
- Full-grain Leather
- Outsole Material
- TPU
- Upper Material
- Full-grain Leather
- Color
- Brown
- Gender
- Men
- Waterproof
- Yes
- Material
- Leather
- Footwear Style
- Work Boot
- Footwear Closure Type
- Lace Up
- Chain Saw Cut Resistant
- No
Dimensions
- Footwear Width
- M
- Size
- 8.5
- Boot Height
- 6 in
Description
The Carbon Flex Wedge Waterproof Work Boot delivers long-lasting comfort and rugged performance for the toughest shifts. Crafted from premium full-grain leather with bond welt construction, this boot is built to take on demanding work environments. Combination hardware with a durable TPU eyestay adds stability, while a stretch gusset ensures a secure, adaptable fit. Inside, the high-performance mesh lining enhances breathability, and our AMP (Advanced Memory Polyurethane) insole offers all-day comfort that works as hard as you do. The Georgia Waterproof System guarantees to keep your feet dry in wet, muddy conditions. The fiberglass shank and Counter Lock system provide added support and heel stability. Underfoot, the co-molded TPU/PU outsole is heat, abrasion, and slip-resisting, with flex grooves engineered for increased flexibility and a more natural step. Meeting ASTM F2892 electrical hazard standards, this wedge boot brings together protection, comfort, and durability in a bold new build. AMP (Advanced Memory Polyurethane) insole Heat, abrasion, and slip-resisting TPU/PU outsole with flex grooves for increased outsole flexibility 6 Inches in height Fiberglass shank Heel-stabilizing Counter Lock Bond welt construction ASTM F2892 electrical hazard standard Full-grain leather upper Georgia waterproof system
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.