Zoro Homepage

Cedar Falls, Men's Cedar Falls Moc-Toe Slip On, 14 W, Leather, Tan

  • Mfr # G050

  • Zoro # G1219877


product price: $105.00
/pr
Free Shipping & Returns

Key Features

Color
Tan
Upper Material
Leather
Closure Type
Slip-On
Gender
Men's
Series
Cedar Falls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G050
Zoro #
G1219877
UPC #
718562728392
Country of Origin
China

Dimensions

Size
14
Footwear Width
W

Details

Item
Cedar Falls Moc-Toe Slip On
Color
Tan
Upper Material
Leather
Closure Type
Slip-On
Gender
Men's
Series
Cedar Falls
Style Number
G050
Outsole Material
Rubber

Description

Comfortable shoes should always be a priority, which is why you need the Georgia Cedar Falls Moc-Toe Slip-on. These men's shoes come with a full-grain leather upper, giving them style in addition to comfort. The Cedar Falls collection is Georgia Boot's most comfortable line of footwear. The shoe features Georgia Boot's AMP (Advanced Memory Polyurethane) insole, made with a unique dual layer of polyurethane for maximum cushioning and a memory foam top layer to custom mold each the insole to your own foot. The slip-on shoe also has moisture-wicking lining to keep feet comfortable. The rubber outsole makes this a versatile shoe that you can wear outside, not just indoors "” even though they feel like slippers. If you need more comfort in your life, get the Georgia Cedar Falls Moc-Toe Slip-On. Cedar Falls; feel the comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.